Zoro Homepage

3/4" Drive 6 Point Deep SAE 13/16" Impact Socket

  • Mfr # 940226

  • Zoro # G800900675


product price: $55.85
/ea

Key Features

Socket diameter 1
35 mm
Impact
Yes
Socket diameter 2
41,4 mm
SAE or Metric
AF
Material
Cr-Mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940226
Zoro #
G800900675
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
90 mm
Socket diameter 1
35 mm
Socket diameter 2
41,4 mm
Size
13/16 in
Drive Size
3/4 in

Details

Item
Impact Sockets
Impact
Yes
SAE or Metric
AF
Material
Cr-Mo
Standard type
DIN
Socket type
Deep, 6-point
Retaining Pin
P90433
Retaining Ring
O95034

Description

3/4 Inch Drive 6 point deep SAE impact socket made from chrome molybdenum with a locking pin and retaining ring facility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.