
3/4" Drive 6 Point Regular / Shallow SAE 1-1/2" Im
Mfr # 940148
Zoro # G100900726
product price: $41.75
/eaKey Features
SAE or Metric
AF
Retaining Ring
O95036
Socket type
Regular, 6-point
Retaining Pin
P90435
Standard type
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940148
Zoro #
G100900726
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 1
56 mm
Socket diameter 2
44 mm
Drive Size
3/4 in
Size
1-1/2 in
Overall Length
57 mm
Details
SAE or Metric
AF
Retaining Ring
O95036
Socket type
Regular, 6-point
Retaining Pin
P90435
Standard type
DIN
Impact
Yes
Item
Impact Sockets
Material
Cr-Mo
Description
3/4 Inch Drive 6 point regular SAE impact socket made from chrome molybdenum with a locking pin and retaining ring facility
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.