Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive 6 Point Regular / Shallow SAE 1-3/4" Im

  • Mfr # 940156

  • Zoro # G600900783


product price: $52.19
/ea

Key Features

Drive Size
3/4 in
Socket type
Regular, 6-point
Retaining Pin
P90435
Size
1-3/4 in
Socket diameter 2
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940156
Zoro #
G600900783
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
1-3/4 in
Socket diameter 2
44 mm
Overall Length
62 mm
Socket diameter 1
64,5 mm

Details

Socket type
Regular, 6-point
Retaining Pin
P90435
Retaining Ring
O95036
SAE or Metric
AF
Item
Impact Sockets
Impact
Yes
Material
Cr-Mo
Standard type
DIN

Description

3/4 Inch Drive 6 point regular SAE impact socket made from chrome molybdenum with a locking pin and retaining ring facility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.