Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive 6 Point Regular/Shallow SAE 1-7/16" Imp

  • Mfr # 940146

  • Zoro # G000900703


product price: $41.75
/ea

Key Features

Drive Size
3/4 in
Retaining Pin
P90435
Standard type
DIN
Socket diameter 2
44 mm
Socket type
Regular, 6-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940146
Zoro #
G000900703
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Socket diameter 2
44 mm
Socket diameter 1
53,5 mm
Overall Length
57 mm
Size
1-7/16 in

Details

Retaining Pin
P90435
Standard type
DIN
Socket type
Regular, 6-point
Impact
Yes
SAE or Metric
AF
Retaining Ring
O95036
Material
Cr-Mo
Item
Impact Sockets

Description

3/4 Inch Drive 6 point regular SAE impact socket made from chrome molybdenum with a locking pin and retaining ring facility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.