
3/4" Drive 6 Point Regular/Shallow SAE 2-5/16" Imp
Mfr # 940174
Zoro # G100900771
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Retaining Pin
P90445
Socket diameter 1
81 mm
Overall Length
73 mm
SAE or Metric
AF
Material
Cr-Mo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
940174
Zoro #
G100900771
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 1
81 mm
Overall Length
73 mm
Drive Size
3/4 in
Socket diameter 2
54 mm
Size
2-5/16 in
Details
Retaining Pin
P90445
Item
Impact Sockets
SAE or Metric
AF
Material
Cr-Mo
Impact
Yes
Standard type
DIN
Socket type
Regular, 6-point
Retaining Ring
O95046
Description
3/4 Inch Drive 6 point regular SAE impact socket made from chrome molybdenum with a locking pin and retaining ring facility
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.