Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive DEEP, IMP, SOCKET, METRIC, 940619-C

  • Mfr # 940619-C

  • Zoro # G300900793


product price: $38.49
/ea

Key Features

Socket diameter 1
33 mm
Socket type
Deep, 6-point
SAE or Metric
Metric
Standard type
DIN
Socket diameter 2
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940619-C
Zoro #
G300900793
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
33 mm
Overall Length
95 mm
Socket diameter 2
44 mm
Drive Size
3/4 in
Size
19 mm

Details

Item
Impact Sockets
Socket type
Deep, 6-point
SAE or Metric
Metric
Standard type
DIN
Retaining Pin
P90435
Impact
Yes
Retaining Ring
O95036
Material
Cr-Mo

Description

3/4 Inch Drive 6 point deep metric impact socket made from chrome molybdenum with a locking pin and retaining ring facility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.