Zoro Homepage

3/4 in Drive DEEP, IMP, SOCKET, METRIC, 940634-C

  • Mfr # 940634-C

  • Zoro # G900900629


product price: $46.15
/ea

Key Features

Socket type
Regular, 6-point
SAE or Metric
Metric
Impact
Yes
Socket diameter 1
52 mm
Size
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940634-C
Zoro #
G900900629
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
52 mm
Size
34 mm
Overall Length
95 mm
Socket diameter 2
44 mm
Drive Size
3/4 in

Details

Item
Impact Sockets
Socket type
Regular, 6-point
SAE or Metric
Metric
Impact
Yes
Material
Cr-Mo
Standard type
DIN
Retaining Ring
O95036
Retaining Pin
P90435

Description

3/4 Inch Drive 6 point deep metric impact socket made from chrome molybdenum with a locking pin and retaining ring facility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.