Zoro Homepage

3/4 in Drive HEX, SOCKET, BIT, M341517-C

  • Mfr # M341517-C

  • Zoro # G700900997


product price: $38.95
/ea

Key Features

Socket Size
36 mm
Tip Size
HEX
Drive Size
3/4 in
SAE or Metric
Metric
Socket type
Bit socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M341517-C
Zoro #
G700900997
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size
36 mm
Tip Size
HEX
Drive Size
3/4 in
Overall Length
78.5 mm
Size
17 mm

Details

Item
Standard Sockets
SAE or Metric
Metric
Socket type
Bit socket
Material
CrV, S2 Steel

Description

3/4 Inch Drive hex socket bit with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.