
3/4 in Drive IMP, SOCKET, METRIC, 940532-C
Mfr # 940532-C
Zoro # G400900815
product price: $29.29
/eaKey Features
Drive Size
3/4 in
Retaining Pin
P90435
Material
Cr-Mo
Socket diameter 2
44 mm
Impact
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940532-C
Zoro #
G400900815
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4 in
Socket diameter 2
44 mm
Overall Length
56 mm
Size
32 mm
Socket diameter 1
48 mm
Details
Item
Impact Sockets
Retaining Pin
P90435
Material
Cr-Mo
Impact
Yes
SAE or Metric
Metric
Socket type
Regular, 6-point
Retaining Ring
O95036
Standard type
DIN
Description
3/4 Inch Drive 6 point regular metric impact socket made from chrome molybdenum with a locking pin and retaining ring facility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.