Zoro Homepage

3/4 in Drive IMP, SOCKET, METRIC, 940536-C

  • Mfr # 940536-C

  • Zoro # G100900870


product price: $29.65
/ea

Key Features

Drive Size
3/4 in
SAE or Metric
Metric
Socket diameter 2
44 mm
Socket diameter 1
54 mm
Retaining Pin
P90435
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940536-C
Zoro #
G100900870
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Socket diameter 2
44 mm
Socket diameter 1
54 mm
Size
36 mm
Overall Length
56 mm

Details

Item
Impact Sockets
SAE or Metric
Metric
Retaining Pin
P90435
Socket type
Regular, 6-point
Impact
Yes
Retaining Ring
O95036
Standard type
DIN
Material
Cr-Mo

Description

3/4 Inch Drive 6 point regular metric impact socket made from chrome molybdenum with a locking pin and retaining ring facility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.