Zoro Homepage

3/4INCHDR HEX.IMP.SKT, 941519-C

  • Mfr # 941519-C

  • Zoro # G600900868


product price: $59.15
/ea

Key Features

Retaining Pin
P90435
SAE or Metric
Metric
Socket type
Bit socket
Standard type
DIN
Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
941519-C
Zoro #
G600900868
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
90 mm
Size
19 mm
Socket diameter 2
44 mm
Drive Size
3/4 in

Details

Item
Impact Sockets
Retaining Pin
P90435
SAE or Metric
Metric
Socket type
Bit socket
Standard type
DIN
Material
Cr-Mo
Retaining Ring
O95036
Impact
Yes

Description

3/4 Inch Drive impact hex socket bit made from chrome molybdenum with a locking pin and retaining ring facility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.