
3/4INCHDR HEX.IMP.SKT, 941522-C
Mfr # 941522-C
Zoro # G600900820
product price: $61.99
/eaKey Features
Socket type
Bit socket
Retaining Ring
O95036
SAE or Metric
Metric
Socket diameter 2
44 mm
Material
Cr-Mo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
941522-C
Zoro #
G600900820
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4 in
Socket diameter 2
44 mm
Overall Length
90 mm
Size
22 mm
Details
Item
Impact Sockets
Socket type
Bit socket
Retaining Ring
O95036
SAE or Metric
Metric
Material
Cr-Mo
Impact
Yes
Standard type
DIN
Retaining Pin
P90435
Description
3/4 Inch Drive impact hex socket bit made from chrome molybdenum with a locking pin and retaining ring facility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.