
3/4 in Drive IMP, SOCKET, METRIC, 940519-C (Discontinued)
- Mfr # 940519-C
- Zoro # G800900781
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
940519-C
Zoro #
G800900781
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 1
33 mm
Socket diameter 2
44 mm
Drive Size
3/4 in
Size
19 mm
Overall Length
50 mm
Details
Item
Impact Sockets
Material
Cr-Mo
Impact
Yes
Standard type
DIN
SAE or Metric
Metric
Retaining Pin
P90435
Retaining Ring
O95036
Socket type
Regular, 6-point
Description
3/4 Inch Drive 6 point regular metric impact socket made from chrome molybdenum with a locking pin and retaining ring facility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.