Zoro Homepage

3/4INCHDR.SOCKET.6PT, M3405416-C

  • Mfr # M3405416-C

  • Zoro # G300901127


product price: $26.19
/ea

Key Features

Number of Points
6
Socket diameter 1
56 mm
Socket type
Regular, 6-point
Socket diameter 2
45 mm
Overall Length
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3405416-C
Zoro #
G300901127
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
56 mm
Socket diameter 2
45 mm
Overall Length
64 mm
Drive Size
3/4 in
Size
41 mm

Details

Item
Standard Sockets
Number of Points
6
Socket type
Regular, 6-point
SAE or Metric
Metric
Material
CrV

Description

3/4 Inch Drive 6 point regular metric socket made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.