Zoro Homepage

37 Inch Wide 7 Drawer PRO35 Heavy Duty Red Roller Cabinet -

  • Mfr # TSW37R7

  • Zoro # G116498729


product price: $2,174.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
41.73 in
Length
22.05 in
Height
37.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSW37R7
Zoro #
G116498729
UPC #
5020385215245
Country of Origin
Taiwan, Province of China

Dimensions

Width
41.73 in
Length
22.05 in
Height
37.4 in

Details

Item
Tool Storage

Description

7 DRAWERS Heavy duty roller cabinet equipped with 7 individual drawers. HEAVY GAUGE STEEL Crafted with a robust 3-piece heavy gauge steel cabinet frame, fortified with our advanced 5-step phosphate-free rust protection, featuring a reinforced fully extendable drawer design where 5 drawers are capable of holding up to 55 lbs and 2 drawers are capable of holding up to 88 lbs. SECURE Flexible security locking option allowing you to secure your tools by switching between combination and key lock depending on your preference. TOOL IDENTIFICATION Flat aluminum drawer front handles with space for labelling for quick tool identification. COMFORTABLE HANDLES Comfort grip handles ergonomically designed for ease of movement which can be used with a side shelf to create extra space for storing longer items conveniently at your side side shelf sold separately, foam mats supplied in each drawer to protect loose tools and a foam worktop mat for added workspace. 3-STEP BALL BEARING SLIDERS Each drawer is equipped with 3-step ball bearing sliders to ensure a smooth and reliable opening and closing action every time. HEAVY DUTY CASTORS Two swivel and two fixed, with brakes to navigate your workspace with ease.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.