
3/8" Drive 3" Impact Extension Bar- 980020-C
Mfr # 980020-C
Zoro # G000900871
product price: $18.29
/eaKey Features
Drive Size
3/8 in
Retaining Pin
P902515
Impact
Yes
Retaining Ring
O92416
Standard type
DIN (F) & ANSI (M)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980020-C
Zoro #
G000900871
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
75 mm
Details
Retaining Pin
P902515
Impact
Yes
Retaining Ring
O92416
Standard type
DIN (F) & ANSI (M)
Material
Cr-Mo
Item
Socket Accessories
Description
3/8 Inch Drive 3 Inch impact extension bar. All sockets are marked with the size for quick identification Manufactured of chrome molybdenum according to GGG-W-6608 to guarantee the highest standard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.