
3/8 in Drive, HEX.SKT.BIT.METRIC, M381503-C
Mfr # M381503-C
Zoro # G400901218
product price: $15.45
/eaKey Features
Tip Size
HEX
SAE or Metric
Metric
Socket Size
17,9 mm
Drive Size
3/8 in
Socket type
Bit socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M381503-C
Zoro #
G400901218
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
HEX
Socket Size
17,9 mm
Drive Size
3/8 in
Overall Length
49.5 mm
Size
3 mm
Details
Item
Standard Sockets
SAE or Metric
Metric
Socket type
Bit socket
Material
CrV, S2 Steel
Description
3/8 Inch Drive hex S2 socket bit made from chrome vanadium with a satin finish. DIN 7423
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.