Zoro Homepage

3/8 Inch Drive Metric Open Ended Chrome Vanadium Crow Foot Wrenches

  • Mfr # M386510-C

  • Zoro # G311226080


product price: $13.25
/ea

Key Features

SAE or Metric
Metric
Overall Length
32.3 mm
Jaw diameter
21.3 in
Drive Size
3/8 in
Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M386510-C
Zoro #
G311226080
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
32.3 mm
Jaw diameter
21.3 in
Drive Size
3/8 in
Size
10 mm
Height
4,8 mm

Details

Item
Torque Accessories
SAE or Metric
Metric

Description

EASY ACCESS Designed to access tight spaces and hard to reach fasteners. EXTRA STRONG The wrench is made from chrome vanadium steel for strength and flexibility. INCREASED GRIP Satin finish for a better grip when handling the socket - perfect for oily environments. INSTANT IDENTIFICATION The wrench features roll stamped markings to ensure permanent and instant identification. EASY TO USE Open ended wrench at a right angle to the square drive and is designed to be used with a ratchet or a torque wrench with an extension bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.