
3892D100 10-100Nm 3/8" Drive Electronic/Digital Torque
Mfr # 3892D100
Zoro # G900919546
product price: $473.99
/ea
Free Shipping & Returns
Key Features
Primary range
10-100
Effective length
334 mm
Number of teeth
45
Secondary scale resolution
0,1
Reverse direction
Push twist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3892D100
Zoro #
G900919546
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Effective length
334 mm
Drive Size
3/8 in
Overall Length
465 mm
Width
42,5 mm
Details
Primary range
10-100
Number of teeth
45
Secondary scale resolution
0,1
Reverse direction
Push twist
Item
Torque Wrenches
Digital
Yes
Accuracy
± 1%
Bi-directional
Yes
Primary scale resolution
0,1
Secondary range
7-75 ft-lb
Description
An easy to use electronic, digital 3/8 Inch Drive torque wrench. It features 9 separate torque settings with individual torque, percentage tolerance and unit settings. These settings enable the torque wrench to be pre-programmed for different torque tolerances before use. An audio visual warning system alerts the user with an orange light before, a green light on and a red light after the target torque is reached. Accuracy is +/- 1% and readings are displayed in Nm, ft/lb, in/lb and kg/m. It also features a quick release mechanism on the square drive and bi-directional torque facility. Each torque setting has an individual recallable memory which is capable of storing the last nine settings. It uses standard AA batteries and is supplied in a storage case for protection and convenience when not in use. The torque wrench meets or exceeds the demands according to ISO6789:2003 and is supplied with a certificate of calibration at the time of production.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.