
3/8INCHDR.DEEP IMP.SOCKET, 980614-C
Mfr # 980614-C
Zoro # G200900787
product price: $16.19
/eaKey Features
Socket diameter 2
22 mm
Socket diameter 1
22 mm
Standard type
ANSI
Size
14 mm
Material
Cr-Mo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
980614-C
Zoro #
G200900787
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 2
22 mm
Socket diameter 1
22 mm
Drive Size
3/8 in
Size
14 mm
Overall Length
63 mm
Details
Item
Impact Sockets
Standard type
ANSI
Material
Cr-Mo
Socket type
Deep, 6-point
Impact
Yes
SAE or Metric
Metric
Description
3/8 Inch Drive 6 point deep metric impact socket made from chrome molybdenum.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.