Zoro Homepage

3/8INCHDR.HEX.IMP.SKT, 981506-C

  • Mfr # 981506-C

  • Zoro # G700900652


product price: $21.95
/ea

Key Features

Tip
HEX
Retaining Ring
O935202
Standard type
DIN
Socket type
Bit socket
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981506-C
Zoro #
G700900652
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
20,8 mm
Overall Length
52 mm
Size
6 mm
Drive Size
3/8 in

Details

Item
Impact Sockets
Tip
HEX
Retaining Ring
O935202
Standard type
DIN
Socket type
Bit socket
SAE or Metric
Metric
Material
Cr-Mo
Retaining Pin
P90320
Impact
Yes

Description

3/8 Inch Drive hex impact socket bit made from chrome molybdenum with a locking pin and retaining ring facility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.