Zoro Homepage

3/8INCHDR.SOCKET.7MM, M380520-C

  • Mfr # M380520-C

  • Zoro # G900901176


product price: $18.59
/ea
Sold in multiples of 2 for $37.18

Key Features

Material
CrV
Socket diameter 1
26,7 mm
Drive Size
3/8 in
SAE or Metric
Metric
Socket diameter 2
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M380520-C
Zoro #
G900901176
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
26,7 mm
Size
20 mm
Drive Size
3/8 in
Socket diameter 2
22 mm
Overall Length
29 mm

Details

Item
Standard Sockets
Material
CrV
SAE or Metric
Metric
Socket type
Regular, 6-point

Description

3/8 Inch Drive 6 point regular metric socket made from chrome vanadium with a satin finish. DIN 3120/3124/ISO 2738

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.