Zoro Homepage

3/8INCHDR.SOCKET.TPX, M381250-C

  • Mfr # M381250-C

  • Zoro # G200901210


product price: $11.15
/ea

Key Features

Tip Type
TPX
Socket type
Bit socket
Material
CrV, S2 Steel
Socket diameter 2
17,9 mm
Drive Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M381250-C
Zoro #
G200901210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
17,9 mm
Drive Size
3/8 in
Overall Length
49.5 mm
Size
TPX50

Details

Item
Standard Sockets
Tip Type
TPX
Socket type
Bit socket
Material
CrV, S2 Steel

Description

3/8 Inch Drive TPX socket bit made from chrome vanadium with a satin finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.