Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 In 1 Hook And Pick Set 4 Piece

  • Mfr # TJ149

  • Zoro # G111229267


product price: $28.15
/ea

Key Features

Height
7.09 in
Width
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ149
Zoro #
G111229267
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.77 in
Height
7.09 in
Width
2.44 in

Details

Item
Automotive Tools

Description

4 HOOK & PICKS Set includes an awl as well as 3 different hooks with 45 degree and 90 degree tips. MAGNETIC HANDLE Aluminum handle featuring built-in magnet for retrieving lost ferrous parts. INTERCHANGEABLE Compact set which allows you to swap and change different hook and picks as/when you need to. MULTI-USE Ideal for removing gaskets, oil seals, springs, O-rings as well as other small objects from automobiles and motorcycles. DURABLE CASE Supplied in a storage case featuring a clear fold up lid, a sliding catch for security and a belt clip for easy reach at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.