Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece 1000 Volt Insulated Mixed Side Cutting, Lineman & Long Nose Plier Wall Rack - WRM

  • Mfr # WRMBV04

  • Zoro # G716499010


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.57 in
Width
7.09 in
Height
12.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRMBV04
Zoro #
G716499010
UPC #
5020385071568
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.57 in
Width
7.09 in
Height
12.99 in

Details

Item
Pliers

Description

PLIERS 6 inch and 8 inch side cutters, 7 inch lineman/combination and 8 inch long nose pliers. PLIER FEATURES 80 degree cutting angles which optimizes the pliers' ability to cut wires, cables, or other materials efficiently, chrome molybdenum alloy steel construction for durability and strength, TPR handles designed to provide a comfortable and secure grip, even in wet or oily conditions. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. TWO COLOR PROTECTION Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. WALL RACK Supplied with a wall rack for fixing to the wall or a workbench. The wall rack keeps the pliers easily accessible and visible so you can quickly grab the right tool for the job without rummaging through your toolbox.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.