Zoro Homepage

4 Piece 5 Inch Pro Snap Ring Circlip Inner / Outer / Straight / Bent Plier Set -

  • Mfr # TT474-5E

  • Zoro # G216498742


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.97 in
Width
5.63 in
Height
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT474-5E
Zoro #
G216498742
UPC #
5020385072077
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.97 in
Width
5.63 in
Height
10.63 in

Details

Item
Tool Tray System

Description

4 PLIERS Four 5 inch snap ring / circlip pliers: straight inner, straight outer, bent inner, bent outer featuring a 12mm to 25mm / 0.5 inch to 1 inch capacity. EASY TO USE Invisible return spring for easy operation. STEEL TIPS 1.3mm bearing steel tips for heavy duty applications with non slip tip angles enabling the ring to stock securely to the tip when compressing or expanding the circlip. HEAVY DUTY Made from chrome vanadium steel for strength, durability and long life. COMFORTABLE HANDLES Vinyl grips for easier use in pockets or tool pouches. DIN5254 and DIN5256. TOTAL TOOL ORGANIZATION Supplied in a unique tool tray which features a removable lid and dove tail joints. The set can be used on its own as a standalone set or as part of our Get Organized system where all of our tool trays click together allowing you to build your ultimate tool setup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.