Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Circlip Plier Tool Tray -

  • Mfr # TT474-7E

  • Zoro # G816498982


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.97 in
Width
5.63 in
Height
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT474-7E
Zoro #
G816498982
UPC #
5020385071858
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.97 in
Width
5.63 in
Height
10.63 in

Details

Item
Tool Tray System

Description

Invisible return spring for easier operation.For use with inner and outer type circlips or snap rings.1.8mm bearing steel tips for heavy duty applications.Non slip tip angle enabling the ring to stock securely to the tip when compressing or expanding the circlip.19 to 60mm capacity.Chrome vanadium construction.Return spring for easier use.Vinyl grip for easier use in pockets or tool pouches.DIN5254 and DIN5256.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.