Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Plier Tool Tray Side Cutters, Linesman, Long Nose, Quick Set Slip Joint - TT440

  • Mfr # TT440Q

  • Zoro # G916498998


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.97 in
Height
10.63 in
Width
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT440Q
Zoro #
G916498998
UPC #
5020385072138
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.97 in
Height
10.63 in
Width
5.63 in

Details

Item
Tool Tray System

Description

Pliers - 6 Inch side cutter, 7 Inch combination, 8 Inch long nose, 10 Inch quick set slip joint.Slip joint plier features quick set for fast and easy adjustment, saving significant time in high-paced work environments.Steel Alloy and Chrome Molybdenum gives a greater cutting capacity.The cutting edges on pliers are especially angled to suit different materials and application areasSlim design gives better accessibility.The cutting capacity is laser marked next to the cutting edge - makes it easy to see which pliers you need to choose.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.