Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Q Plier Tool Tray Side Cutters, Linesman, Long Nose, Slip Joint -

  • Mfr # TT440-TQ

  • Zoro # G416499006


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.97 in
Height
10.63 in
Width
5.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT440-TQ
Zoro #
G416499006
UPC #
5020385072145
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.97 in
Height
10.63 in
Width
5.52 in

Details

Item
Tool Tray System

Description

4 PIECES Mixed plier set supplied with 4 individual pieces. PLIERS 6 inch side cutters, 7 inch heavy duty linesman/combination, 8 inch long nose and 10 inch quick set slip joint/water pump pliers. DURABLE Made from chrome molybdenum allow steel for maximum durability and strength. MAXIMUM LEVERAGE The total length is designed to provide maximum leverage for each pair of pliers. TPR GRIPS Ergonomic bi-material handles that are more comfortable in your hand. QUICK SET Slip joint/water pump plier features quick set functionality. Simply position the upper jaw against the work piece and press the button to close the jaw - quick, simple and time saving. TOTAL TOOL ORGANIZATION The tools are supplied in unique tool trays which feature removable lids and dovetail joints. The trays can be used on their own as standalone sets or as part of our Get Organized system where every tray clicks together and fits perfectly in the tool box.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.