Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

41mm Metric Combination Spanner Wrench - 600541

  • Mfr # 600541

  • Zoro # G300900410


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Jaw height
16.0 mm
Ring diameter
61.0 mm
Wrench Material
CrV
Spanner type
Regular
Jaw diameter
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600541
Zoro #
G300900410
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw height
16.0 mm
Ring diameter
61.0 mm
Jaw diameter
84 in
Ring height
21.6 mm
Size
41 mm
Length
460 mm

Details

Wrench Material
CrV
Spanner type
Regular
SAE or Metric
Metric
Offset angle jaw
15°
Offset angle ring
15°
Item
Combination Spanners

Description

Metric combination spanner. The 12 point ring end is set at a 15 degrees angle. Same dimension at both ends. Made from chrome vanadium with a satin finish. DIN 3113A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.