Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44 Piece Mixed Drive 12 Point & 6 Point Shallow & Deep Socket & Accessory Eva Foam Tray

  • Mfr # TEFSK44

  • Zoro # G411226072


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11.42 in
Number of Points
12
Width
18.31 in
Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEFSK44
Zoro #
G411226072
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.42 in
Width
18.31 in
Height
1.97 in

Details

Item
Foam Tray System
Number of Points
12

Description

1/4 INCH DRIVE SHALLOW SOCKETS 12 point: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm. 1/4 INCH DRIVE DEEP SOCKETS 6 point: 6, 7, 8, 9, 10, 11, 12, 13mm. 1/2 INCH DRIVE SHALLOW SOCKETS 12 point: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24, 27, 30, 32mm. ACCESSORIES 1/4 & 1/2 inch drive 72 teeth ratchets, 1/4 inch drive spinner handle, 2 & 3 inch extension bars, 3 inch wobble extension bar & universal joint. EXTRA STRONG The sockets are made from chrome vanadium steel for strength and flexibility. INCREASED GRIP Satin finish for a better grip when handling the sockets - perfect for oily environments. INSTANT IDENTIFICATION The sockets feature roll stamped markings to ensure permanent and instant socket identification. SECURE DRIVE Ball bearing recesses on the female ends to grip a ratchet or extension bar securely. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.