Zoro Homepage

46 Piece Metric & SAE Regular, Ratcheting & Stubby Wrench Kit

  • Mfr # TC-6T-26

  • Zoro # G905671500


product price: $1,559.99
/ea
Sold in multiples of 2 for $3,119.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-6T-26
Zoro #
G905671500
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TT1236 - 12 Piece Combination Wrench SetCombination wrenches - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.The 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfaces. hich already have damaged corners.Made from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environments. TT3592 - 8 Piece SAE Combination Wrench SetCombination wrenches - 5/16in. 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.The 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfaces.. TT6508R - 8 Piece Ratchet Wrench SetRatchet wrenches - 8, 10, 11, 12, 13, 14, 17, 19mm.Ratchet with a flip reverse lever to change direction with one hand operation.Ring end offset by 13 degrees to enable use on flat surfaces and protect your knuckles.72 teeth gives a working arc of just 5 degrees.Flip reverse lever for one handed direction change.The 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfaces. hich already have damaged corners..TT6508RAF - 8 Piece SAE Ratchet Wrench SetRatchet spanners - 5/16in. 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in..The 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfaces. hich already have damaged corners.Made from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environments.TT6010M - 10 Piece Midget Combination Wrench SetMidget combination wrenches - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.The 12 point ring head is set at a 15 degrees angle to facilitate use even on flat surfaces. hich already have damaged corners.Made from high grade chrome vanadium with polished heads and a satin finish for extra grip in oily environments. TT01 - Empty Storage Tray with 7 CompartmentsStorage tray with 7 separate compartments for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.