Zoro Homepage

46mm 1-1/2 Inch Drive 6 Point Metric Shallow Chrome Molybdenum Impact Socket

  • Mfr # 912046

  • Zoro # G211226081


product price: $383.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Standard type
DIN
Retaining Ring
O910075
Socket diameter 2
86 mm
Socket diameter 1
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912046
Zoro #
G211226081
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1-1/2 in
Socket diameter 2
86 mm
Socket diameter 1
75 mm
Overall Length
84 mm
Size
46 mm

Details

Item
Impact Sockets
SAE or Metric
Metric
Standard type
DIN
Retaining Ring
O910075
Socket type
Regular, 6-point
Impact
Yes
Retaining Pin
P90675
Material
Cr-Mo

Description

EXTRA STRONG The impact socket is made from heavy duty chrome molybdenum CR-MO steel for exceptional strength and flexibility. LASTS FOR YEARS Black phosphate finish for maximum protection and durability. GREAT GRIP 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off. INSTANT IDENTIFICATION The impact socket features roll stamped markings to ensure permanent and instant socket identification. SAFE TO USE Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.