Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 Piece 1/4 Inch Drive 6 Point Shallow Socket & Bit Set -

  • Mfr # TT1448

  • Zoro # G816498999


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Height
10.63 in
Width
5.63 in
Length
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT1448
Zoro #
G816498999
UPC #
5020385011441
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.63 in
Width
5.63 in
Length
1.97 in

Details

Item
Tool Tray System

Description

SOCKETS 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm 1/4 inch drive 6 point shallow sockets. 25MM HEX BITS 3.5, 5.5, 8mm slotted, PZ1, PZ2, PZ3, 2, 3, 4, 5, 6, 8 hex, PH1, PH2, PH3, TPX20, TPX25, TPX30, TX10, TX15, TX20, TX25, TX30, TX40, ROB 1, 2, 3. 89MM HEX BITS 3, 4mm slotted, PH1, PH2, PZ1, PZ2, TX10, TX20, TX25. ACCESSORIES Supplied withh a 1/4 inch drive gearless palm ratchet and 3 inch extension bar. TOTAL TOOL ORGANIZATION The tools are supplied in a unique tool tray which features a removable lid and dovetail joints. The tray can be used on its own as standalone set or as part of our Get Organized system where every tray clicks together and fits perfectly in the tool box.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.