
5" Mini Flat Nose Pliers - MBM464
Mfr # MBM464
Zoro # G200919161
product price: $26.49
/eaKey Features
Return spring
Yes
Overall Length
140 mm
Handle type
Vinyl
Material
High Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBM464
Zoro #
G200919161
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
140 mm
Details
Return spring
Yes
Item
Mini Pliers
Handle type
Vinyl
Material
High Carbon Steel
Description
Mini flat nose pliers. Features include spring action handlesHigh carbon steel and vinyl coated gripTotal Length: 5 Inches
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.