Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Piece Damaged / Stripped Screw Extractor Remover Set With Hardness Hrc50-52

  • Mfr # TJSE05S

  • Zoro # G211226142


product price: $44.39
/ea

Key Features

Width
2.44 in
Length
1.77 in
Height
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TJSE05S
Zoro #
G211226142
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.44 in
Length
1.77 in
Height
7.09 in

Details

Item
Service Tools

Description

REMOVE STUBBORN SCREWS & BOLTS With our 5 piece screw extractor kit you can remove the most stubborn, damaged, stripped, rusted, embedded or painted-over screws and bolts. USE WITH DRILL SIZES 3, 4, 5, 7, 9mm. SQUARE SHANKS Featuring a tapered design for removing damaged screws. EXTRA STRONG Manufactured in CR-V 6150 steel hardened to HRC50-52 and suitable for both clockwise and anti-clockwise threads. DURABLE CASE Supplied in a storage case featuring a clear fold up lid, a sliding catch for security and a belt clip for easy reach at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.