
5 Piece Vinyl Grip Q Plier EVA Foam Set Tool Tray Side Cutter, Linesman, Long Nose, Quic (Discontinued)
- Mfr # TED441Q
- Zoro # G616499004
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TED441Q
Zoro #
G616499004
UPC #
5020385072176
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
10.43 in
Width
11.22 in
Height
1.97 in
Details
Item
Foam Tray System
Description
5 PIECES Plier set containing 5 individual pieces. PLIERS 5 inch & 8 inch heavy duty side cutters, 8 inch heavy duty linesman/combination, 8 inch long nose and 10 inch slip joint/water pump pliers. VINYL GRIPS Equipped with light and compact textured vinyl grips to avoid tool slippage with a slim design for greater access in tight spaces. EXTRA STRONG Made from chrome molybdenum alloy steel for maximum durability and strength. QUICK SET SLIP JOINT PLIERS Slip joint pliers equipped with quick set feature for fast and easy adjustment, saving significant time in high-paced work environments with 60 HRC serrated jaws provide superior grip strength. HIGH LEVERAGE Side cutters, linesman and long nose pliers feature 80 degree cutting edge angles with high leverage for increased cutting and gripping capacity. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tools exact shape cut out in a three-colored EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or description of each tool has been etched next to its position for immediate identification.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.