Zoro Homepage

50mm Metric Combination Spanner Wrench - 600550

  • Mfr # 600550

  • Zoro # G100900399


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Jaw height
18.0 mm
Jaw diameter
102 in
Offset angle ring
15°
SAE or Metric
Metric
Wrench Material
CrV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600550
Zoro #
G100900399
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw height
18.0 mm
Jaw diameter
102 in
Ring height
24.6 mm
Length
540 mm
Size
50 mm
Ring diameter
73.0 mm

Details

Offset angle ring
15°
SAE or Metric
Metric
Wrench Material
CrV
Spanner type
Regular
Offset angle jaw
15°
Item
Combination Spanners

Description

Metric combination spanner. The 12 point ring end is set at a 15 degrees angle. Same dimension at both ends. Made from chrome vanadium with a satin finish. DIN 3113A.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.