Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

53 Inch Wide PRO35 9 Drawer Heavy Duty Roller Cabinet Tool Chest / Wagon -

  • Mfr # TSW53R9

  • Zoro # G916498745


product price: $4,671.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Width
57.09 in
Height
37.01 in
Length
21.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSW53R9
Zoro #
G916498745
UPC #
5020385215276
Country of Origin
Taiwan, Province of China

Dimensions

Width
57.09 in
Height
37.01 in
Length
21.65 in

Details

Item
Tool Storage

Description

9 DRAWER TOOL BOX Supplied with a red 53 inch wide roller cabinet TSW53R9 with 9 fully extendable drawers, each designed to cater to a variety of storage needs and a removable worktop. HEAVY GAUGE STEEL The tool box is crafted with a robust 3-piece heavy gauge steel cabinet frame, fortified with our advanced 5-step phosphate-free rust protection and features a new reinforced drawer design which is capable of holding up to 88 lbs. FLEXIBLE LOCKING SYSTEM Flexible security locking option allowing you to secure your tools by switching between combination and key locks depending on your preference. BALL BEARING SLIDERS 3-step ball bearing sliders to ensure a smooth and reliable opening and closing action every time and heavy-duty castors two swivel and two fixed, with brakes to navigate your workspace with ease. + MORE Flat aluminum drawer front handles with space for labelling for quick tool identification, comfort grip handles ergonomically designed for ease of movement which can be used with a side shelf to create extra space for storing longer items conveniently at your side side shelf sold separately, foam mats supplied in each drawer to protect loose tools.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.