
54 Piece Mixed Screwdriver, Hex/TX Key, Bit, Quick Chuck D
Mfr # TEFMDI54
Zoro # G200918911
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
54
Tip Style
Flat, Phillips, Pozi, TX, TPX, HEX, ROB
Type of set
FOAM3
Depth
267 mm
Inlay material
FOAM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEFMDI54
Zoro #
G200918911
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
267 mm
Width
425 mm
Height
48,5 mm
Details
Number of Pieces
54
Tip Style
Flat, Phillips, Pozi, TX, TPX, HEX, ROB
Type of set
FOAM3
Inlay material
FOAM
Item
Screwdriver Sets
Description
HEX KEYS: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 7.0, 10.0mm, TX8, TX9, TX10, TX15, TX20, TX25, TX27, TX30, TX40SCREWDRIVERS: Flat type: 6.5 x 100mm, PH type: PH2 x 100mm, PZ2 x 100mm1,000 VOLT SCREWDRIVERS: Flat type: 4.0 x 101mm, PH type: PH1 x 81mm, PZ type: PZ1 x 81mm25MM BITS: 3.5, 5.5, 8.0 flat, PH21, PH2, PH3, PZ1, PZ2, PZ3, TX10, 15, 20, 25, 30, 40, TPX20, 25, 30, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm hex, ROB1, 2, 3ACCESSORIES: 7mm hose clip driver, 100mm quick chuck bits driver, 5 meter metric & SAE measuring tape.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.