Zoro Homepage

6 Piece High Leverage Mini Tin Snip, Scissor, Scriber & Deburring Tool Tray

  • Mfr # TTDCT06

  • Zoro # G711226147


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10.43 in
Width
11.22 in
Height
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTDCT06
Zoro #
G711226147
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.43 in
Width
11.22 in
Height
1.97 in

Details

Item
Tool Tray System

Description

MINI TIN SNIPS 7.5 inch straight, 7.2 inch straight/right and 7.2 inch straight/left tin snips featuring chrome molybdenum alloy steel drop forged cutting blades with serrated edges for extra strength, cuts up to 1.5mm steel or 0.9mm stainless steel, spring loaded high leverage handles for increased cutting capacity, safety lock for safe storage and bi-material grips for more comfortable use. The small size makes them more manoeuvrable to get into tight spaces. SCISSORS High carbon stainless steel blades for accurate cutting, cutting capacity of 22mm in soft materials and bi-material grip for added comfort. DEBURRING TOOL Suitable for deburring operations on pipes, holes, edges, etc and features swivel mounted HSS blade knives to automatically adapt to the shape of the piece and a handy pocket clip for added convenience. SCRIBER Hard tungsten carbide tip K20 grade for durability and clear marks when scribing and a handy pocket clip for storing while being used. TOTAL TOOL ORGANIZATION The tools are supplied in a unique tool tray which features a removable lid and dovetail joints. The tray can be used on its own as standalone sets or as part of our Get Organized system where every tray clicks together and fits perfectly in a tool box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.