Zoro Homepage

6 x 7mm Double Ring Spanner - 630607

  • Mfr # 630607

  • Zoro # G800900446


product price: $10.19
/ea

Key Features

Ring diameter
10.7, 12.2 mm
Wrench Material
CrV
Ring height
5.6, 6.3 mm
Size
6 × 7 mm
Offset angle ring
75°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630607
Zoro #
G800900446
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Ring diameter
10.7, 12.2 mm
Ring height
5.6, 6.3 mm
Size
6 × 7 mm
Length
168 mm

Details

Wrench Material
CrV
Offset angle ring
75°
SAE or Metric
Metric
Item
Double Ring Spanners
Spanner type
Regular

Description

Double ring metric spanner with different bi-hexagonal openings at each end. Double curved 75° - high angle. Made from chrome vanadium with a satin finish.Give increased grip in oily environments

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.