Zoro Homepage

601013 10 x 13MM 'Rigger Jigger' Angled Compact Double Rin

  • Mfr # 601013

  • Zoro # G900900407


product price: $11.35
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
601013
Zoro #
G900900407
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The 'Rigger Jigger' is an angled, compact special ring spanner with a 12 point opening. It is the ideal compact ring spanner for the most popular fastening sizes 10mm and 13mm sizes on either end The total length of the spanner is 120mm and is ideal to keep in a pocket The main tool to have in hand when assembling your rowing boat