Zoro Homepage

615 Piece PRO35 53 Inch Wide Red Mega Master Roller Cabinet Tool Kit -

  • Mfr # TKW53R615T

  • Zoro # G016501109


product price: $6,969.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Width
57.09 in
Length
21.65 in
Height
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKW53R615T
Zoro #
G016501109
UPC #
5020385215528
Country of Origin
Taiwan, Province of China

Dimensions

Width
57.09 in
Length
21.65 in
Height
50 in

Details

Item
Tool Kits

Description

615 PIECES The red roller cabinet tool kit contains 39 tool trays with 615 individual tools. Say goodbye to cluttered workspaces and hello to streamlined productivity. 9 DRAWER TOOL BOX Supplied with a red 53 inch wide roller cabinet TSW53R9 with 9 fully extendable drawers, each designed to cater to a variety of storage needs and a removable worktop. BUILT TO LAST The tool box is crafted with a robust 3-piece heavy gauge steel cabinet frame, fortified with our advanced 5-step phosphate-free rust protection, features a new reinforced fully extendable drawer design which is capable of holding up to 88 lbs, a flexible security locking option allowing you to secure your tools by switching between combination and key locks depending on your preference, flat aluminum drawer front handles with space for labelling for quick tool identification, comfort grip handles ergonomically designed for ease of movement which can be used with a side shelf to create extra space for storing longer items conveniently at your side side shelf sold separately, foam mats supplied in each drawer to protect loose tools, 3-step ball bearing sliders to ensure a smooth and reliable opening and closing action every time and heavy-duty castors two swivel and two fixed, with brakes to navigate your workspace with ease. TOTAL TOOL ORGANIZATION The tools are supplied in unique tool trays which feature removable lids and dovetail joints. The trays can be used on their own as standalone sets or as part of our Get Organized system where every tray clicks together and fits perfectly in the tool box. INCLUDED PRODUCTS See INCLUDED PRODUCTS and DOWNLOADS area below for the complete list of tool contents and specifications.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.