
63 Piece Wrench, Extractor, Oil Service, Mini, Snap Ring & Regular Plier Kit
Mfr # TC-6T-29
Zoro # G805671525
product price: $1,149.99
/eaSold in multiples of 2 for $2,299.98
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-6T-29
Zoro #
G805671525
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TT1236 - 12 Piece Combination Wrench SetCombination wrenches - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm.;TTSN11 - 11 Piece Extractor SetStud extractors - 1/2 inch drive - 6, 8, 10, 12mm.Screw extractors - 7/64in. 9/64in. 5/32in. 1/4in. 19/64in.Nut splitters - 5 to 20mm, 14 to 27mm.Heat treated High grade steel.Quick and Easy way to remove broken screws.Reversible hexagon drive 1/2 inch drive stud extractors.TTOS16 - 16 Piece Oil Service SetAccessories - 3in., 10in. wobble extensions, 1/2in.F:3/8in. Male T bar adaptor, 6 point 21mm socket.Spark plug sockets - 3/8 inch drive 16, 21mm.Drain plug set - 5/16in. hex x 3/8in. hex, 11mm square x 12mm hex, 17mm hex x 1/2in. hex.Drain plug set contd. - 8mm square x 3/8in. square, 13mm square x 14mm hex,8mm hex x 10mm hex.Accessories - strap type oil filter wrench,3 in 1 telescopic inspection tool.Accessories contd. - 21 piece feeler gauge set (.005 mm - 1.0 mm). TTMI16 - 16 Piece Mini Plier Screwdriver SetScrewdrivers - Flat regular - 2.0, 2.4, 3.0.Screwdrivers - PH type - PH00, PH0, PH1.Screwdrivers - TX type - TX6, TX7, TX8, TX9, TX10, TX15.Pliers - 4 1/2in. side cutter, 4 1/2in. end cutter, 5in. long nose, 5in. flat nose.Long, tapered nose pliers with fine tips reaches into tight spaces, grips small parts, and bends wire.Cutting pliers snip copper, aluminum, brass, and soft steel wire, cable ties, and plastic parts.Self-opening, spring-loaded action reduces muscle fatigue for easy one-handed operation.Slim, nonslip grips provide fine handling and control.Screwdrivers supplied with a holder for wall mounting or free standing.Rotating handle for fast spinning.Screwdrivers made of Chrome Molybdenum. TT4747 - 4 Piece 7in Snap Ring Circlip Plier Set7 Inch Snap Ring / Circlip pliers - inner/straight (12 to 65mm capacity), inner/bent (12 to 65mm capacity).7 Inch Snap Ring Circlip pliers contd. - outer/straight (10 to 40mm capacity), outer/bent (10 to 40mm capacity) TT440 - 4 Piece Plier SetPliers - 6in. side cutter, 7in. combination, 8in. long nose, 10in. water pump.Steel Alloy and Chrome Molybdenum gives a greater cutting capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.