Zoro Homepage

6311 - 11 Piece Double Ring Wrench Set 6 to 22MM

  • Mfr # 6311

  • Zoro # G000900468


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Wrench Material
CrV
Number of pieces
11
SAE or Metric
Metric
Spanner type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6311
Zoro #
G000900468
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Wrench Material
CrV
Number of pieces
11
SAE or Metric
Metric
Spanner type
Regular
Item
Spanners & Wrench Sets

Description

11 Piece Set of Metric Double Ring SpannersSizes 6 x 7mm, 8 x 9mm, 10 x 11mm, 12 x 13mm, 14 x 15mm, 16 x 17mm, 18 x 19mm, 20 x 22mm, 21 x 23mm, 24 x 27mm, 30x 32mmDifferent bi-hexagonal openings at each endMade of Chrome VanadiumSatin Finish for increased grip in oily environments 75 degree offset headSupplied in a color boxManufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel.The ring head is offset 15 degrees to facilitate use even on flat surfaces.All ring heads are equipped with Teng Tools "hip grip" system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners.A Typically Teng new design in combination spanners that gives an anti slip grip on the open end as well as the Teng hip grip function where the spanner drives on the flank of the fastening rather than on the corner.Two design features that combine to give a much better grip with much less risk of damage to the fastening.The design also gives grip on fastenings with worn or rounded corners.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.