Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

637 Piece PRO35 37 Inch Wide EVA Foam Red Roller Cabinet Hand Tool Kit -

  • Mfr # TKW37R637F

  • Zoro # G016501123


product price: $5,399.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Height
62.01 in
Length
21.85 in
Width
42.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKW37R637F
Zoro #
G016501123
UPC #
5020385215580
Country of Origin
Taiwan, Province of China

Dimensions

Height
62.01 in
Length
21.85 in
Width
42.13 in

Details

Item
Tool Kits

Description

637 PIECES The roller cabinet hand tool kit contains 14 tool trays with 637 individual tools. Say goodbye to cluttered workspaces and hello to streamlined productivity. The TKW37R637F replaces the TCEMM631N tool kit. 7 DRAWER ROLLER CABINET Supplied with a red 37 inch wide 7 drawer roller cabinet TSW37R7. BUILT TO LAST The tool boxes are crafted with robust 3-piece heavy gauge steel cabinet frames, fortified with our advanced 5-step phosphate-free rust protection, feature a new reinforced fully extendable drawer design where 5 drawers are capable of holding up to 55 lbs and 2 drawers are capable of holding up to 88 lbs, a flexible security locking option allowing you to secure your tools by switching between combination and key locks depending on your preference, flat aluminum drawer front handles with space for labelling for quick tool identification. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tools exact shape cut out in a three-colored EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or description of each tool has been etched next to its position for immediate identification. INCLUDED PRODUCTS See INCLUDED PRODUCTS and DOWNLOADS area below for the complete list of tool contents and specifications.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.