Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6507AF - 7 Piece SAE Combination Spanner Set 13/16 to 1-1/

  • Mfr # 6507AF

  • Zoro # G700900454


product price: $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6507AF
Zoro #
G700900454
UPC #
-
Country of Origin
Taiwan, Province of China

Description

7 piece SAE, Imperial combination spanner set with the same dimensions at both ends Sizes 13/16, 7/8, 15/16, 1 Inch, 1- 1/16, 1-1/8, 1-1/4 Inch The 12 point ring end is set at a 15° angle to facilitate use on flat surfaces The spanners feature polished heads and a satin finish for increased grip in oily environments Made of High Grade Chrome Vanadium Supplied in a handy durable storage wallet with hanging holes Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. The ring head is offset 15 degrees to facilitate use even on flat surfaces. All ring heads are equipped with Teng Tools "hip grip" system, which means the contact surface grips on the flat surfaces of the nut or bolt head rather than on the corner. This system helps to prevent damage to nuts and bolts and makes it possible to grip nuts and bolts which already have damaged corners. A Typically Teng new design in combination spanners that gives an anti slip grip on the open end as well as the Teng hip grip function where the spanner drives on the flank of the fastening rather than on the corner. Two design features that combine to give a much better grip with much less risk of damage to the fastening. The design also gives grip on fastenings with worn or rounded corners.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.