
6508RMM - 8 Piece Ratchet Spanner Set 8 - 19mm
Mfr # 6508RMM
Zoro # G700900508
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Number of pieces
8
SAE or Metric
Metric
Wrench Material
CrV
Spanner type
Regular
Type of set
Tool Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6508RMM
Zoro #
G700900508
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Number of pieces
8
SAE or Metric
Metric
Wrench Material
CrV
Spanner type
Regular
Type of set
Tool Roll
Ratcheting
Yes
Item
Spanners & Wrench Sets
Description
8 piece combined ring/open ended ratcheting combination spanner set Sizes 8, 10, 11, 12, 13, 14, 17, 19mm Ratchet with a flip reverse lever to change direction with one hand operation 72 teeth gives a working arc of just 5 degrees Made of High Grade Chrome Vanadium Satin Finish for increased grip in oily environments Supplied in a handy durable storage wallet with hanging holes Manufactured and designed in accordance with DIN3113A in high grade chrome vanadium steel. The ring head is offset 15 degrees to facilitate use even on flat surfaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.