Zoro Homepage

6512RSMM 12 Piece 8 to 19mm Ratcheting Combination Spanner

  • Mfr # 6512RSMM

  • Zoro # G800900507


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Spanner type
Regular
Type of set
Tool Roll
Number of pieces
12
Wrench Material
CrV
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6512RSMM
Zoro #
G800900507
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Spanner type
Regular
Type of set
Tool Roll
Number of pieces
12
Wrench Material
CrV
SAE or Metric
Metric
Ratcheting
Yes
Item
Spanners & Wrench Sets

Description

12 piece combined ring/open ended ratcheting combination spanner set. Ratchet spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm The spanners feature the same sizes at both ends, a 12 point ring and 72 teeth ratchet action for rapid tightening and loosening. Made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.